Skip Content

TP
BW TECHNOLOGIES

Multi-Gas Detector,2 Gas,-4 to 122F,LCD

  • Item # 6DMZ0
  • My Part #
  • Mfr. Model # XT-XWOO-Y-NA
  • Catalog Page # N/A
  • UNSPSC # 46171613
Multi-Gas Detector,2 Gas,-4 to 122F,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $909.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 1-button operation and a motorized pump for remote sampling, this detector is ideal for use in confined spaces.

View More

Technical Specs

  • Item Multi-Gas Detector, 2 Gas
  • Detects Oxygen, Lower Explosive Limit
  • Gas Type LEL, O2
  • Sensor Range O2 0 to 30%, Combustible 0 to 100%, LEL 0 to 5% v/v
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting O2 19.5 or 23.5%, LEL 10 or 20% (These Alarm Points May be Adjusted Manually for OSHA and/or State Regulations)
  • Alarm Type 95 dB Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 2 yr.
  • Display LCD
  • Standards CSA Class I, Div. I, Fr. A,B,C,D ATEX CE ex II G Ga Ex ia IIC T4 IECEx Ga Ex ia IIC T4 Brazil BR-Exia IIC T4
  • Features Calibration: Every 6 Months, Intrinsically Safe Concussion-proof Housing
  • Height 5-1/4"
  • Width 2-7/8"
  • Depth 2"
  • Includes Detector complete with specified sensor(s) stainless steel alligator clip and concussion-proof housing; Rechargeable lithium polymer battery; Charging adaptor; 3ft/1 m calibration hose with quick connect; 10ft/3m sampling hose with particulate filter and quick connect; Reversible screwdriver; kit of five spare pump filters; Manual; Multi-language CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.