Skip Content

TP
BW TECHNOLOGIES

Multi-Gas Detector,3 Gas,O2,H2S,CO,Black

  • Item # 48PH52
  • My Part #
  • Mfr. Model # MCX3-X0HM-B-NA
  • Catalog Page # N/A
  • UNSPSC # 46171613
Multi-Gas Detector,3 Gas,O2,H2S,CO,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $555.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Gas Detector, 3 Gas
  • Detects Oxygen, Hydrogen Sulfide, Carbon Monoxide
  • Gas Type O2, H2S, CO
  • Sensor Range O2 0 to 30.0%, H2S 0 to 100 ppm, CO 0 to 500 ppm
  • Resolution O2 (0.1% vol. Increments), H2S (1 ppm Increments), CO (1 ppm Increments)
  • Housing Color Black
  • Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
  • Alarm Setting All Alarms Adjustable, Low H2S 10 ppm, High H2S 15 ppm, Low O2 19.5%, High O2 23.5%, Low CO 35 ppm, High CO 200 ppm
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Rechargeable Lithium-Ion
  • Battery Life 18 hr.
  • Display LCD
  • Standards CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, CE European Conformity
  • Features Monitors Up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water Resistant, Datalogging and Eventlogging, Concussion Proof Boot, Compact, Lightweight, Easy to Use, 5 yr. Life Expectancy, 3 yr. Warranty
  • Height 4-13/32"
  • Width 2-13/32"
  • Depth 1-13/64"
  • Includes Stainless Steel Alligator Clip, Concussion Proof Housing, Rechargeable Battery, Charger Wall Plug, Calibration Cap and Hose, CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.