Skip Content
TP
BW TECHNOLOGIES

Multi-Gas Detector,O2/LEL/CO,Yellow

  • Item # 35HY06
  • My Part #
  • Mfr. Model # MCXL-XW0M-Y-NA
  • Catalog Page # 1824
  • UNSPSC # 41113118
Multi-Gas Detector,O2/LEL/CO,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $642.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gas detector is a personal safety device that alerts you to hazardous gas levels. The screen provides continuous information, including battery life, alarm condition, and gas identifier bars. You can determine where the alarm setpoints should be, and it is up to you to respond to the alarm.

View More

Technical Specs

  • Item Multi-Gas Detector
  • Detects Oxygen, Combustible, Carbon Monoxide
  • Gas Type O2, LEL, CO
  • Sensor Range O2 0 to 30.0%, LEL 0 to 100%, 0 to 5.0% v/v, CO 0 to 500 ppm
  • Resolution O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments)
  • Housing Color Yellow
  • Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 18 hr.
  • Display Graphical LCD
  • Standards CSA, ATEX, IECEx, CE
  • Features Easy and Comfortable to Wear; Thin and Lightweight, Easy Operation and Straightforward Training with One Button Simplicity, Easy Visual Compliance with Flashing, Green Intelliflash(TM), Easy and Cost Effective to Own
  • Height 4-13/32"
  • Width 2-13/32"
  • Depth 1-13/64"
  • Includes Detector Complete with Specified Sensor Configuration, Stainless Steel Alligator Clip and Concussion Proof Housing, Test Cap, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.