Skip Content

TP
BW TECHNOLOGIES

Multi-Gas Detector,O2/CO,Alk,NA,Yellow

  • Item # 23M956
  • My Part #
  • Mfr. Model # QT-X00M-A-Y-NA
  • Catalog Page # N/A
  • UNSPSC # 41113118
Multi-Gas Detector,O2/CO,Alk,NA,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $711.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This detector offers easy-to-use one-button operation with graphic LCD and easy-to-identify icons indicating operational data such as bump test and calibration status to ease onsite auditing. The IntelliFlashâ„¢ feature provides continuous visual confirmation of detector operation and compliance.

View More

Technical Specs

  • Item Multi-Gas Detector, 2 Gas, North America
  • Detects Oxygen, Carbon Monoxide
  • Gas Type O2, CO
  • Sensor Range O2 0 to 30.0%, CO 0 to 500 ppm
  • Resolution O2 (0.1% vol. Increments), CO (1 ppm Increments)
  • Housing Color Yellow
  • Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Alkaline
  • Battery Life 14 hr.
  • Display Graphical LCD
  • Standards CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
  • Features Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot
  • Height 5-1/8"
  • Width 3-3/16"
  • Depth 1-7/8"
  • Includes Calibration Cap and Tubing, Screwdriver, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.