Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BW TECHNOLOGIES

Multi-Gas Detector,O2/H2S,NA,Yellow

  • Item # 23M729
  • My Part #
  • Mfr. Model # XT-X0H0-Y-NA
  • Catalog Page # N/A
  • UNSPSC # 41113118
Multi-Gas Detector,O2/H2S,NA,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $909.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in confined spaces, this multi-gas detector features 1-button operation and a motorized pump for remote sampling. It includes a rechargeable lithium polymer battery, a charging adapter, a quick-connect calibration hose, a quick-connect sampling hose with particulate filter, and 5 spare pump filters.

View More

Technical Specs

  • Item Multi-Gas Detector, 2 Gas, North America
  • Detects Oxygen, Hydrogen Sulfide
  • Gas Type O2, H2S
  • Sensor Range O2 0 to 30.0%, H2S 0 to 100 ppm
  • Resolution O2 (0.1% vol. Increments), H2S (1 ppm Increments)
  • Housing Color Yellow
  • Operating Temp. Range -20 to +50 Degrees C (-4 to +122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Visual, Vibrating
  • Battery Type Lithium Polymer
  • Battery Life 8 to 13 hr.
  • Display Alphanumeric LCD
  • Standards CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
  • Features Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
  • Height 5-1/8"
  • Width 2-13/16"
  • Depth 2"
  • Includes Calibration Hose (3 ft./1m), Sampling Hose (10 ft./3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.