Navigation Menu New

Access My Account, Order History, Lists and more here.

6RHR7 1705201 UNSPSC # 24112401

Underbody Truck Box, Diamond Tread Aluminum, Silver, Single, 3.3 cu ft

  • Item # 6RHR7
  • Mfr. Model # 1705201
  • UNSPSC # 24112401
  • Catalog Page # 753 753
Country of Origin USA. Country of Origin is subject to change.

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

Tap image to zoom.

Roll over image to zoom.

Underbody Truck Box, Diamond Tread Aluminum, Silver, Single, 3.3 cu ft

  • Item # 6RHR7
  • Mfr. Model # 1705201
  • UNSPSC # 24112401
  • Catalog Page # 753 753
Country of Origin USA. Country of Origin is subject to change.

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Single
  • Overall Width 18 in
  • Overall Depth 18 in
  • Overall Height 18 in
  • Storage Capacity 3.3 cu ft
  • Gauge 12
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Includes Doors Swing Outward, Single Left-Swing Door
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Lid Hinge Yes
  • Weather Resistant Yes

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

Back to Top