Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BUYERS PRODUCTS

Aluminum Underbody Truck Box, Silver, Double, 16.0 cu. ft.

  • Item# 6RHR2
  • Mfr. Model# 1705140
  • Catalog Page# N/A
  • UNSPSC# 24112401
Aluminum Underbody Truck Box, Silver, Double, 16.0 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $689.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 48"
  • Overall Depth 24"
  • Overall Height 24"
  • Storage Capacity 16.0 cu. ft.
  • Gauge 16
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Includes 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange With Steel Underbody Toolboxes
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.