Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BUYERS PRODUCTS

Steel Body, Diamond Tread Aluminum Door Underbody Truck Box, Black, Single, 4.5 cu. ft.

  • Item # 6RHL2
  • Mfr. Model # 1702500
  • Catalog Page # 788
  • UNSPSC # 24112401
Steel Body, Diamond Tread Aluminum Door Underbody Truck Box, Black, Single, 4.5 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $259.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 51.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Includes Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Steel
  • Cover Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.