Navigation Menu New

Access My Account, Order History, Lists and more here.

55AG14 1702940 UNSPSC # 24112401

Topside Truck Box, Steel, Black, Single/Drop Door, 8.6 cu ft

  • Item # 55AG14
  • Mfr. Model # 1702940
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Topside Truck Box, Steel, Black, Single/Drop Door, 8.6 cu ft

  • Item # 55AG14
  • Mfr. Model # 1702940
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Topside Truck Box
  • Color Black
  • Lid Style Single/Drop Door
  • Overall Width 72 in
  • Overall Depth 13 in
  • Overall Height 16 in
  • Storage Capacity 8.6 cu ft
  • Gauge 16 in
  • Mounting Style Bolt-On and Clamp-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Non-Adjustable
  • Features Powder Coated Finish
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top