DG
BUYERS PRODUCTS

Strip Lighting,Flexible,36" L

  • Item # 30PD04
  • My Part #
  • Mfr. Model # 5623654
  • Catalog Page # N/A
  • UNSPSC # 25172901
Strip Lighting,Flexible,36" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Features 3M self-adhesive backing for easy installation on any surface. Surface mount diodes (SMDs) provide a higher Lumen rating. Offers IP67 rating, completely sealed and waterproof.

View More

Technical Specs

  • Item Strip Lighting
  • Material Type - Vehicle Lighting Flexible
  • Length - Vehicle Lighting 36"
  • Width - Vehicle Lighting 1/4"
  • Height - Vehicle Lighting 1/2"
  • Mounting - Vehicle Lighting High Bond Tape
  • Light Color - Vehicle Lighting Clear
  • Number of LEDs 54
  • Standards IP67
  • Voltage - Vehicle Lighting 12VDC
  • Lumens - Vehicle Lighting 710 lm
  • Current Rating IP67
  • Lamp Type LED
  • Material Flexible PVC
  • Shape Odd
  • Termination Type Blunt Cut Wires
  • Includes Mounting Clips and Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms