DG
BUYERS PRODUCTS

4-1/4" Round Stop/Turn/Tail Light, Red

  • Item # 29UZ41
  • My Part #
  • Mfr. Model # 5624118
  • Catalog Page # N/A
  • UNSPSC # 25172901
4-1/4" Round Stop/Turn/Tail Light, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Tail light features PL-3 Connection and includes plug/grommet. Offers SAE approved and FMVSS108 Certification.

View More

Technical Specs

  • Item Stop/Turn/Tail Light
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Red
  • Length - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 7/8"
  • Height - Vehicle Lighting 4-1/4"
  • Diameter - Vehicle Lighting 4-1/4"
  • Mounting - Vehicle Lighting Grommet
  • Wiring Connection - Vehicle Lighting PL-3 Connector
  • Standards SAE J222, SAE J1395
  • Manufacturer Warranty - Vehicle Lighting Limited Lifetime Warranty
  • Lighting Technology - Vehicle Lighting LED
  • Number of LEDs 18
  • Lamp Type LED
  • Power Source 12VDC
  • Current Drawn 0.36A
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None