Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BUYERS PRODUCTS

Rope Lighting,Flexible

  • Item # 30PC80
  • My Part #
  • Mfr. Model # 5625576
  • Catalog Page # N/A
  • UNSPSC # 25172901
Rope Lighting,Flexible close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The rope is completely sealed and waterproof. Features hard-wired, blunt cut connection with flexible PVC for easy installation. The LED rope can be cut to length along Diodes, includes mounting hardware and connections.

View More

Technical Specs

  • Item Rope Lighting
  • Material Type - Vehicle Lighting Flexible
  • Width - Vehicle Lighting 1/2"
  • Height - Vehicle Lighting 1/2"
  • Mounting - Vehicle Lighting Clip
  • Light Color - Vehicle Lighting Clear
  • Standards IP67
  • Voltage - Vehicle Lighting 12VDC
  • Lumens - Vehicle Lighting 48 lm
  • Current Rating IP67
  • Lamp Type LED
  • Material Flexible PVC
  • Shape Odd
  • Termination Type Blunt Cut Wires
  • Includes (10) Power Cables, (50) Mounting Brackets, (10) End Caps, (10) Center Connectors
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.