TP
BUYERS PRODUCTS

Rear View Camera System, 7 in. Monitor

  • Item # 30PD21
  • My Part #
  • Mfr. Model # 8883000
  • Catalog Page # N/A
  • UNSPSC # 25172105
Rear View Camera System,  7 in. Monitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $381.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 7" color LCD monitor, water resistant camera, night vision with 18 infrared LEDs, and a wireless remote controller. Up to 3 cameras can be used for multi-screen viewing of front, side, or rear of vehicle.

View More

Technical Specs

  • Item Rear View Camera System
  • Camera Type CCD
  • Viewing Angle 120 Degrees
  • Camera Resolution 420k Pixels
  • Monitor Type TFT-LCD
  • Monitor Size 7"
  • IP Rating 67
  • Impact Rating 10G
  • Features Improved Visibility and Obstacle Detection, Monitor with Distance Markers
  • Power Required 12 to 24VDC
  • Includes Wireless Remote Controller
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.