Navigation Menu New

Access My Account, Order History, Lists and more here.

3VUH4 B2018LSP UNSPSC # 25172601

Mud Flaps, Rubber, 18 in Length, 20 in Width, 1/4 in Thickness, Black, 1 PR

  • Item # 3VUH4
  • Mfr. Model # B2018LSP
  • UNSPSC # 25172601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Buyers Products Mud Flaps pack consists of two black rubber mud flaps, ideal for dual wheel pickups.

Tap image to zoom.

Roll over image to zoom.

Mud Flaps, Rubber, 18 in Length, 20 in Width, 1/4 in Thickness, Black, 1 PR

  • Item # 3VUH4
  • Mfr. Model # B2018LSP
  • UNSPSC # 25172601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Buyers Products Mud Flaps pack consists of two black rubber mud flaps, ideal for dual wheel pickups.

Technical Specs

  • Item Mud Flaps
  • Compatible Vehicle Type Dump Trucks, Semi Trucks, Trailer Trucks, Trucks
  • Material Rubber
  • Vehicle Location Back
  • Length 18 in
  • Width 20 in
  • Thickness 1/4 in
  • Color Black
  • Package Quantity 2
  • Includes Pair
  • Mounting Style Bolt-On

The Buyers Products Mud Flaps pack consists of two black rubber mud flaps, ideal for dual wheel pickups.

Back to Top