Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BUYERS PRODUCTS

10 mil PVC Coated Polyester UV Resistant Mesh Tarp, Black, 7 ft. 6" x 18 ft. Finished Size

  • Item# 19A820
  • Mfr. Model# 3009458
  • Catalog Page# N/A
  • UNSPSC# 24141506
10 mil PVC Coated Polyester UV Resistant Mesh Tarp, Black, 7 ft. 6" x 18 ft. Finished Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Replacement 1000 denier polyester mesh tarp for Mesh Tarp/Hardware Kit, No. 19A809.

View More

Technical Specs

  • Tarp Item Tarp
  • Tarp Material PVC Coated Polyester
  • Cut Size 7 x 18 ft.
  • Finished Size 7 ft. 6" x 18 ft.
  • Tarp Finished Length 18 ft.
  • Tarp Finished Width 7 ft. 6"
  • Tarp Seam Finish Double Stitched, Web Reinforced
  • Tarp Resistant Features UV Resistant
  • Tarp Strength Standard Duty
  • Water Resistant/Waterproof None
  • Color Black
  • Grommet Material Brass
  • Grommet I.D. 3"
  • Grommet Spacing 24"
  • Fabric Weight 12 oz./sq yd.
  • Thickness 10 mil
  • Breathable No
  • High Visibility No
  • Insulated No
  • Features Full Perimeter of Brass Grommets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.