Skip Content

NC
BUYERS PRODUCTS

Dump Body Vibrator,2500 lb

  • Item # 6ZAL5
  • My Part #
  • Mfr. Model # 3033350
  • Catalog Page # N/A
  • UNSPSC # 25181708
Dump Body Vibrator,2500 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $828.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dump Body Vibrator frees frozen, sticky, and wet material from dump body sides and floor. Offers light weight, aluminum housing for ease of installation with less corrosion.

View More

Technical Specs

  • Item Dump Body Vibrator
  • Length 12"
  • Width 10"
  • Height 9-1/2"
  • Capacity GVW 2500 lb.
  • Finish Aluminum
  • Features 12VDC, Hardened Steel Motor Shaft; Light Weight Aluminum Housing; Sealed, Permanently Lubricated Bearings; O-ring Sealed for Weather Resistance
  • For Use With 5-8 cu. yd. Dumps
  • Standards 2500 Lb. Force
  • Includes 50 ft. 4 AWG Wire, Solenoid, Circuit Breaker, Push-button Switch, Steel Mounting Plate With Fasteners
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.