Skip Content

WG
BUYERS PRODUCTS

Back Up Lamp,Round,Clear,4-1/2" dia.

  • Item # 29UZ43
  • My Part #
  • Mfr. Model # 5624310
  • Catalog Page # N/A
  • UNSPSC # 25172901
Back Up Lamp,Round,Clear,4-1/2" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Back-up Lights

Product Details

The Buyers Products Backup Light features STD PL-2 Connection, and SAE ST1 rating.

View More

Technical Specs

  • Item Back Up Lamp
  • Lens Shape - Vehicle Lighting Round
  • Lens Color - Vehicle Lighting Clear
  • Mounting - Vehicle Lighting Grommet
  • Wiring Connection - Vehicle Lighting PL-2 Connector
  • Height - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 7/8"
  • Length - Vehicle Lighting 4-1/4"
  • Diameter - Vehicle Lighting 4-1/2"
  • Standards SAE J222, SAE J1395
  • Power Source 12VDC
  • Current Drawn 0.20A
  • Base Material Plastic
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms