Navigation Menu New

Access My Account, Order History, Lists and more here.

55MX37 BP855924 UNSPSC # 24112401

Backpack Truck Box, Aluminum, Silver, Drop Door, 69.7 cu ft

  • Item # 55MX37
  • Mfr. Model # BP855924
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Backpack Truck Box, Aluminum, Silver, Drop Door, 69.7 cu ft

  • Item # 55MX37
  • Mfr. Model # BP855924
  • UNSPSC # 24112401
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Backpack Truck Box
  • Color Silver
  • Lid Style Drop Door
  • Overall Width 85 in
  • Overall Depth 24 in
  • Overall Height 59 in
  • Storage Capacity 69.7 cu ft
  • Gauge 0.1 in
  • Latch Mechanism T-Handle
  • Body Material Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top