DG
BUYERS PRODUCTS

Solid Black Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Oxide Adhesive, 1 EA

  • Item # 30PD69
  • My Part #
  • Mfr. Model # AST460
  • Catalog Page # N/A
  • UNSPSC # 31201513
Solid Black Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Oxide Adhesive, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Black, coarse grit improves traction and safety. It is easy to apply, and ideal for bumpers, steps, walkways, or anywhere foot traffic can be hazardous. Helps meet OSHA & ADA requirements. It is resistant to detergents and solvents.

View More

Technical Specs

  • Width - Tape 4"
  • Tape Color Black
  • Item - Anti-Slip Tapes Anti-Slip Tape
  • Grit Material Oxide
  • Tape Shape Continuous Roll
  • Length - Tape 60.0 ft.
  • Tape Pattern Solid
  • Grit Size 46
  • Tape Adhesive Strength 48 oz./in.
  • Glow-in-the-Dark No
  • Tape Legend No Legend
  • Die Cut No
  • Standards Meet OSHA, ADA Requirements
  • Item Antislip Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms