TP
BUTLER CREEK

Utility Sling, 1 x 48 In, Green, Nylon

  • Item # 36P325
  • My Part #
  • Mfr. Model # 26702
  • Catalog Page # N/A
  • UNSPSC # 46101801
Utility Sling, 1 x 48 In, Green, Nylon close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Rifle Stocks and Slings


$12.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Tough, economical 1"W nylon web sling has a nonslip lining for steady shooting, stands up to all weather conditions, and is unaffected by moisture, mildew, and rot. Durable keepers and buckles let you make easy 1-handed adjustments for use as a carry strap or hasty sling.

View More

Technical Specs

  • Item Utility Sling
  • Size 1 x 48"
  • Color Green
  • Material Nylon
  • Features One Hand Adjustment, Tough Nylon Web with Non-Slip Lining
  • Includes Sling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.