NC
BUTLER CREEK

Millitary Sling, 1-1/4x44In, Brown, Leather

  • Item # 36P324
  • My Part #
  • Mfr. Model # 26113
  • Catalog Page # N/A
  • UNSPSC # 46101801
Millitary Sling, 1-1/4x44In, Brown, Leather close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Rifle Stocks and Slings


$31.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Comfortable, traditional-design 2-pc. slings lock your rifle against your arm and body; can be used in either a prone or kneeling firing position with excellent accuracy. The carry strap has a sliding buckle that quickly adjusts to allow use as a hasty sling. Tough leather construction with heavy-duty stitching and durable brass-plated D-rings and hooks for years of dependable field service.

View More

Technical Specs

  • Item Millitary Sling
  • Size 1-1/4 x 44"
  • Color Brown
  • Material Leather
  • Features Traditional Two Piece Construction for Shooting Function, Quickly Adjusts to Lock Rifle Against Arm and Body, Carry Strap Has A Sliding Buckle for Quick Adjustment to Carry or Use As A Hasty Sling.
  • Includes Sling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.