Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EATON BUSSMANN

175A Very Fast Acting Glass/Melamine Fuse with 125VAC/80VDC Voltage Rating; ANN Series

  • Item# 1DC74
  • Mfr. Model# ANN-175
  • Catalog Page# 194
  • UNSPSC# 39121606
175A Very Fast Acting Glass/Melamine Fuse with 125VAC/80VDC Voltage Rating; ANN Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse offers a high speed of response to short-circuit currents. It features glass/melamine construction. The open link element is visible through a mica window.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 175A
  • Indicating / Nonindicating Indicating
  • Series ANN
  • Fuse Voltage Rating 125VAC/80VDC
  • Fuse Speed Very Fast Acting
  • Element Single
  • Body Material Glass/Melamine
  • Body Style Bolt-On
  • Fuse Interrupt Rating 2.5kA at 125VAC, 2.7kA at 80VDC
  • Length 3-3/16"
  • Diameter 7/8"
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.