Skip Content

NC
EATON BUSSMANN

500A Time Delay Melamine Fuse with 250VAC/DC Voltage Rating; LPN-RK-SP Series

  • Item # 6F321
  • My Part #
  • Mfr. Model # LPN-RK-500SP
  • Catalog Page # 184
  • UNSPSC # 39121604
Fuse,RK1,LPN-RK-SP,500A,250VAC/250VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dual-element, time-delay fuse protects against single-phase motor damage.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 500A
  • Indicating / Nonindicating Nonindicating
  • Series LPN-RK-SP
  • Fuse Voltage Rating 250VAC/DC
  • Fuse Speed Time Delay
  • Class RK1
  • Element Dual
  • Body Material Melamine
  • Body Style Blade
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC
  • Length 10-3/8"
  • Diameter 2-7/8"
  • Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
  • Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.