Skip Content

ST
EATON BUSSMANN

6A Fiberglass Nonindicating Time Delay Midget Fuse with 500VAC Voltage Rating; FNQ Series

  • Item # 4XC56
  • My Part #
  • Mfr. Model # FNQ-6
  • Catalog Page # 178
  • UNSPSC # 39121609
Fuse,6A,Midget,FNQ,500VAC,Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a fiberglass tube and nickel-plated brass endcaps, this time-delay fuse is suitable for use with motor control transformers and circuits with in-rush currents.

View More

Technical Specs

  • Item Time Delay Midget Fuse
  • Fuse Amps 6A
  • Indicating / Nonindicating Nonindicating
  • Series FNQ
  • Fuse Voltage Rating 500VAC
  • Class Midget
  • Element Dual
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10kA at 500VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.