Skip Content
DG
EATON BUSSMANN

45A Time Delay Ceramic Fuse with 600VAC/300VDC Voltage Rating; LPT Series

  • Item # 4CX70
  • My Part #
  • Mfr. Model # LPT-45
  • Catalog Page # N/A
  • UNSPSC # 39121606
Fuse,45 Amp,600VAC/300DC,Delay,Ser LPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Class T Fuses

Product Details

This all-purpose, space-saving, branch-circuit fuse features a time lag to avoid unwanted fuse openings from surge currents. It also offers fast response under short-circuit conditions for a high degree of current limitation. Use in modern, large-capacity systems.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 45A
  • Indicating / Nonindicating Nonindicating
  • Series LPT
  • Fuse Voltage Rating 600VAC/300VDC
  • Fuse Speed Time Delay
  • Class T
  • Element Dual
  • Body Material Ceramic
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 600VAC, 10kA at 300VDC
  • Length 1-9/16"
  • Diameter 13/16"
  • Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products