Skip Content

ST
EATON BUSSMANN

25A Time Delay Fiberglass Fuse with 600VAC/300VDC Voltage Rating; FRS-R-ID Series

  • Item # 3FKJ7
  • My Part #
  • Mfr. Model # FRS-R-25ID
  • Catalog Page # 177
  • UNSPSC # 39121604
Fuse,RK5,Ser FRS-R-ID,25 A,600VAC/300VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse is designed to help in protecting against motor overload, ground fault, and short-circuits. It also helps to improve blackout prevention and offers protection against burnout from single phasing on three phase systems. When used in circuits subject to surge currents caused by motors, transformers, and other inductive components, the fuse can be sized close to full-load amperes for maximum overcurrent protection.

Its time-delay feature permits the use of smaller and less costly switches. The overload element provides protection against low-level overcurrent of overloads, and will hold an overload 5 times greater than the ampere rating of the fuse for a minimum of 10 seconds.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 25A
  • Indicating / Nonindicating Indicating
  • Series FRS-R-ID
  • Fuse Voltage Rating 600VAC/300VDC
  • Fuse Speed Time Delay
  • Element Dual
  • Class RK5
  • Body Material Fiberglass
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 600VAC, 20kA at 300VDC
  • Length 5"
  • Fuse Holder Code P
  • Diameter 13/16"
  • Functionally Equal To Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
  • Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.