Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EATON BUSSMANN

70A Time Delay Plastic Fuse with 600VAC/300VDC Voltage Rating; TCF Series

  • Item # 2AAN7
  • Mfr. Model # TCF70
  • Catalog Page # 188
  • UNSPSC # 39121608
70A Time Delay Plastic Fuse with 600VAC/300VDC Voltage Rating; TCF Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $217.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Class J fuse features current-limiting fiberglass construction and requires approximately half the mounting space of a 600V Class RK1 or Class RK5 fuse. Is also designed to be finger-safe, which helps to reduce the possibility of arcing faults or electrocution. Its dovetail fuse holder design also allows multiple poles to be ganged together.

The dual-element fuse construction offers a minimum 10-second time delay at 500% of rating, which helps to minimize nuisance circuit openings due to temporary overloads and transient surges. The high interruption rating safely interrupts faults up to 300,000A. The fuse also reduces destructive thermal and magnetic forces, and allows opening without venting arc or molten metal and gases.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 70A
  • Indicating / Nonindicating Indicating
  • Series TCF
  • Fuse Voltage Rating 600VAC/300VDC
  • Fuse Speed Time Delay
  • Element Dual
  • Class J
  • Body Material Plastic
  • Rejection / Nonrejection Nonrejection
  • Body Style Plug In
  • Fuse Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Length 3"
  • Width 1"
  • Fuse Holder Code 2AAP1
  • Depth 1-1/4"
  • Diameter Not Applicable
  • Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.