Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BUSSMANN

Time Delay, Screw-In (Type S), Fuse, S Series, 125VAC, Indicating

  • Item# 1CZ12
  • Mfr. Model# S-12
  • Catalog Page# 246
  • UNSPSC# 39121605
Time Delay, Screw-In (Type S), Fuse, S Series, 125VAC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $82.55 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This time-delay, spring-loaded fuse features tamper-resistant dimensions to prevent substitution with incorrectly sized fuses. An industrial-strength product, this fuse features dual-element construction and overload protection. It also offers more time-delay than medium duty fuses to help in protecting industrial motors and residential circuits. Use to protect critical motor circuits or motors that cycle on and off frequently.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 12A
  • Series S
  • Indicating / Nonindicating Indicating
  • Voltage Rating 125VAC
  • Speed Time Delay
  • Element Dual
  • Body Material Ceramic
  • Rejection / Nonrejection Rejection
  • Body Style Screw-In (Type S)
  • Interrupt Rating 10kA at 125VAC
  • Functionally Equal To Mersen/Ferraz Shawmut S, Littelfuse S, SLO, SOO
  • Standards CE, UL 248-11 Guide JFHR, CSA Class 1423-01
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.