Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EATON BUSSMANN

3-2/10A Time Delay Melamine Fuse with 600VAC/150VDC Voltage Rating; LP-CC Series

  • Item# 1CX57
  • Mfr. Model# LP-CC-3-2/10
  • Catalog Page# 187
  • UNSPSC# 39121609
3-2/10A Time Delay Melamine Fuse with 600VAC/150VDC Voltage Rating; LP-CC Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $30.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose, space-saving branch circuit fuse meets most protection requirements up to 30A. It provides faster response to damaging short-circuit currents and a higher interrupting rating than mechanical overcurrent protective devices. Time delay coupled with Class CC current-limiting response provides close sizing on small motor and relay circuits. The yellow color offers easy identification.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 3-2/10A
  • Indicating / Nonindicating Nonindicating
  • Series LP-CC
  • Fuse Voltage Rating 600VAC/150VDC
  • Fuse Speed Time Delay
  • Class CC
  • Element Dual
  • Body Material Melamine
  • Rejection / Nonrejection Rejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 600VAC, 20kA at 150VDC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.