Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BUSSMANN

Time Delay, Cylindrical, Fuse, FNA Series, 125VAC, Indicating

  • Item# 1CT20
  • Mfr. Model# FNA-1
  • Catalog Page# 237
  • UNSPSC# 39121609
Time Delay, Cylindrical, Fuse, FNA Series, 125VAC, Indicating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dual-element, time-delay fuse is for use in power electronic circuits in which there are high inrush currents and fuse openings must be quickly apparent.

• Silver-plated pin for positive, electrical signal activation
• 1/10 to 8/10A: 35A IR; 1 to 15A: 10kA IR; 20 to 30A: 1kA IR

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 1A
  • Indicating / Nonindicating Indicating
  • Series FNA
  • Voltage Rating 125VAC
  • Class Supplemental
  • Element Dual
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Rejection / Nonrejection Nonrejection
  • Interrupt Rating 10kA at 125VAC
  • Length 1-1/2"
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.