Skip Content

ST
EATON BUSSMANN

315mA Time Delay Glass Fuse with 250VAC Voltage Rating; GDC Series

  • Item # 1CD15
  • My Part #
  • Mfr. Model # GDC-315MA
  • Catalog Page # 182
  • UNSPSC # 39121604
Fuse,315mA,GDC,250VAC,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.45 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse offers low breaking capacity. It features glass body construction with nickel-plated brass endcaps.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 315mA
  • Indicating / Nonindicating Indicating
  • Series GDC
  • Fuse Voltage Rating 250VAC
  • Fuse Speed Time Delay
  • Element Single
  • Body Material Glass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 35A at 250VAC
  • Length 20mm
  • Diameter 5mm
  • Functionally Equal To Mersen/Ferraz Shawmut GDG, Littelfuse 218
  • Standards CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.