Skip Content

DG
BUSSMANN

Terminal Block, 600VAC Voltage, 35 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DR61
  • My Part #
  • Mfr. Model # DP35-OR
  • Catalog Page # N/A
  • UNSPSC # 39121410
Terminal Block,35A,600V,Orange,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Terminal Blocks

Product Details

Use this block to distribute lower voltage and current signals. It is not designed for primary power applications.

View More

Technical Specs

  • Item Terminal Block
  • Amps 35
  • Max. Wire Size 10 AWG
  • Min. Wire Size 22 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Center Spacing 15/64"
  • Pieces per Foot 50
  • Terminal Type Feedthrough
  • Block Material Thermal Plastic
  • Color Orange
  • Channel Size 35mm
  • Temp. Range -40 Degrees to 221 Degrees F
  • Height 1.87"
  • Depth 2.31"
  • Width 0.24"
  • 2-Pole Jumpers 39DR69
  • End Barrier 39DT42
  • Standards UL 1059, IEC 60947-7-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None