Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BUSSMANN

Terminal Block, 600VAC Voltage, 5 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size

  • Item # 39DP84
  • Mfr. Model # DTST2-GY
  • Catalog Page # N/A
  • UNSPSC # 39121410
Terminal Block, 600VAC Voltage, 5 Amps, 8 AWG Max. Wire Size, 20 AWG Min. Wire Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $527.50 / pkg. of 50
Get This Price

$421.86

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.

View More

Technical Specs

  • Item Terminal Block
  • Amps 5
  • Max. Wire Size 8 AWG
  • Min. Wire Size 20 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Pieces per Foot 38
  • Terminal Type Test
  • Block Material Thermal Plastic
  • Color Gray
  • Temp. Range -40 Degrees to 221 Degrees F
  • Height 2.58"
  • Depth 1.87"
  • Width 0.31"
  • 2-Pole Jumpers 39DR27
  • End Barrier 39DR88
  • Standards UL 1059, IEC 60947-7-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.