Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BUSSMANN

Terminal Block, 600VAC Voltage, 50 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DP71
  • My Part #
  • Mfr. Model # DS50-RD
  • Catalog Page # N/A
  • UNSPSC # 39121410
Terminal Block, 600VAC Voltage, 50 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Terminal Blocks

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.

View More

Technical Specs

  • Item Terminal Block
  • Amps 50
  • Max. Wire Size 10 AWG
  • Min. Wire Size 22 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Center Spacing 5/16"
  • Pieces per Foot 38
  • Terminal Type Feedthrough
  • Block Material Thermal Plastic
  • Color Red
  • Channel Size 35mm
  • Temp. Range -40 Degrees to 221 Degrees F
  • Height 1.77"
  • Depth 1.64"
  • Width 0.31"
  • 2-Pole Jumpers 39DP79
  • End Barrier 39DR75
  • Standards UL 1059, IEC 60947-7-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.