DV
BUSSMANN

Terminal Block, 300VAC Voltage, 10 Amps, 14 AWG Max. Wire Size, 22 AWG Min. Wire Size

  • Item # 39DP61
  • My Part #
  • Mfr. Model # DDNS10-GY
  • Catalog Page # N/A
  • UNSPSC # 39121410
Terminal Block, 300VAC Voltage, 10 Amps, 14 AWG Max. Wire Size, 22 AWG Min. Wire Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Terminal Blocks

Product Details

This block allows wires to be joined without having to splice them, providing easy wiring adjustment.

View More

Technical Specs

  • Item Terminal Block
  • Amps 10
  • Max. Wire Size 14 AWG
  • Min. Wire Size 22 AWG
  • Voltage 300VAC
  • Number of Poles 1
  • Number of Connections 4
  • Mounting Type DIN
  • Center Spacing 13/64"
  • Pieces per Foot 60
  • Terminal Type Internally Jumpered
  • Block Material Thermal Plastic
  • Color Gray
  • Channel Size 35mm
  • Temp. Range -40 Degrees to 221 Degrees F
  • Height 1.85"
  • Depth 2.31"
  • Width 0.20"
  • 2-Pole Jumpers 39DR15
  • End Barrier 39DR56
  • Standards UL 1059, IEC 60947-7-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None