Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EATON BUSSMANN

250VAC Rejection Fuse Reducer with Up to 30 Fuse Reducer Amp Range

  • Item# 1DH24
  • Mfr. Model# NO.263-R
  • Catalog Page# 198
  • UNSPSC# 39121617
250VAC Rejection Fuse Reducer with Up to 30 Fuse Reducer Amp Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $28.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fuse reducer provides improved circuit protection by allowing the use of lower ampere-rated fuses in existing switches and clips that have higher ampere ratings.

• For ferrule or knife-blade clips
• Rated 30 to 100A

View More

Technical Specs

  • Item Fuse Reducer
  • Use Reducer with Fuse Class RK1, RK5
  • Fuse Reducer Amp Range Up to 30
  • Fuse Reducer Voltage 250VAC
  • Rejection / Nonrejection Rejection
  • Fuse Holder Max. Amps 60
  • Standards UL Listed (E12853), CSA Certified (CLR47235)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.