Skip Content

NC
BUSSMANN

Fuse Block Cover, Indicating, 30 Amperage Range, 600VAC Voltage Rating

  • Item# 40LH31
  • Mfr. Model# CVRI-CCM-QC
  • Catalog Page# 251
  • UNSPSC# 39121411
Fuse Block Cover, Indicating, 30 Amperage Range, 600VAC Voltage Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $31.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These reusable covers snap into place to provide important, dead-front protection and indicate blown fuses. They fit most brands of fuse blocks and disconnect switches.

View More

Technical Specs

  • Item Fuse Block Cover
  • Amperage Range 30
  • Voltage Rating 600VAC
  • For Fuse Class CC and Midget
  • Indicating / Nonindicating Indicating
  • For Use With Most Brands of Fuse Blocks
  • Length 0.80"
  • Width 1.60"
  • Height 3.70"
  • Standards UL Listed, CSA Certified, IP20 Finger Safe, RoHS, REACH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.