ST
BUSSMANN

Fuse Block, Industrial, 0 to 15A, Fuse UL Class G, 600VAC/170VDC

  • Item # 1DP74
  • My Part #
  • Mfr. Model # BG3011SQ
  • Catalog Page # 185
  • UNSPSC # 39121411
Fuse Block,  Industrial,  0 to 15A,  Fuse UL Class G,  600VAC/170VDC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Fuses~Fuse Blocks


$12.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.08 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These fuse blocks are compatible with UL Class G fuses for overcurrent protection in lighting or heating equipment, appliances, and other nondemanding applications.

UL Class and midget fuse blocks accept fuses sized and rated according to UL Class or midget specifications. They have an open top for access to fuses, clips or studs for securing fuses within the block, and terminals for connecting to the circuit. These fuse blocks are either bolted down or mounted on a DIN rail to hold them in place. They're commonly paired with fuse box covers to enclose the fuses and prevent accidental contact. They are nonindicating, so there's no visual signal when a fuse is blown.

View More

Technical Specs

  • Item Fuse Block
  • Fits Fuse Type Industrial
  • Fuse UL Class G
  • Amp Range 0 to 15A
  • Number of Poles 1
  • Voltage Rating 600VAC/170VDC
  • For Fuse Size 1-5/16" L x 7/16" dia.
  • Compatible Fuse Series AG, SC, SLC
  • Series BG
  • Visual Indication Nonindicating
  • Fuse Block Style Nonrejection
  • Fuse Block Design Open
  • Wire Range 14 to 10 AWG
  • Mounting Style Bolt-Down
  • Body Material Thermoplastic
  • Connector Type Screw with Quick Connect
  • Height 1.22"
  • Width 0.86"
  • Length 3"
  • Standards rUL, CSA Certified, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms