ST
BUSSMANN

Fuse, Time Delay, Class CF, TCF Series, 80A

  • Item # 2AAN8
  • My Part #
  • Mfr. Model # TCF80
  • Catalog Page # 179
  • UNSPSC # 39121608
Fuse,  Time Delay,  Class CF,  TCF Series,  80A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Fuses~Class J and CF Fuses


$206.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.79 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe-touch time-delay, indicating UL Class J fuses are finger-safe fuses that tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. They are commonly used to protect electrical panelboards, machinery disconnects, and industrial controls. Also known as plug-in cube fuses, they have a square shape that provides a small footprint for limited-space applications and makes them compatible with finger-safe Class J fuse blocks and holders to help prevent contact with energized parts. These slow-blow fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have a visual indicator to make it easier to identify blown fuses for replacement.

UL Class J fuses have a high interrupting rating for protecting against short circuits and are ideal for IEC motor starter applications. These 600VAC fuses are not interchangeable with any other UL fuse class. They are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

View More

Technical Specs

  • Item Fuse
  • Amps 80A
  • AC Voltage Rating 600V AC
  • DC Voltage Rating 300V DC
  • Class CF
  • Series TCF
  • Visual Indication Indicating
  • Speed Time Delay
  • Body Style Plug In
  • Fits Fuse Block Style Nonrejection
  • Interrupt Rating 100kA at 300V DC, 300kA at 600V AC
  • Fuse Size 3 in L x 1 in W x 1-1/4 in D
  • Length 3 in
  • Width 1 in
  • Depth 1-1/4 in
  • Diameter Not Applicable
  • Equivalent Brand and Series Bussmann TCF
  • Equivalent Series TCF
  • Compatible Fuse Block Series TCFH
  • Body Material Plastic
  • Element Dual
  • Standards CE/UL Special Purpose Guide JFHR/CSA Class 1422-02
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products