ST
BUSSMANN

Fuse, Time Delay, Class RK5, FRS-R Series, 60A

  • Item # 1A707
  • My Part #
  • Mfr. Model # FRS-R-60
  • Catalog Page # 177
  • UNSPSC # 39121604
Fuse,  Time Delay,  Class RK5,  FRS-R Series,  60A close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Fuses~Class RK5 Fuses


$32.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These 600VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

UL Class RK5 fuses provide moderate current limitation for general use applications where more current-limiting RK1 fuses aren't needed. These fuses have an interrupting rating (IR) of 200kA and are the same size as Class H and K fuses, but have a rejection feature that prevents an accidental downgrade from a current-limiting system. Their modified terminals ensure a match with the rejection clips in Class R fuse holders that prevent the installation of fuses with a lower interrupting capacity. They're typically used in newer equipment, but can also be used with a Class H fuse holder to upgrade older installations from Class H or K fuses for improved overcurrent protection. They are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent.

View More

Technical Specs

  • Item Fuse
  • Amps 60A
  • AC Voltage Rating 600VAC
  • DC Voltage Rating 250VDC
  • Class RK5
  • Series FRS-R
  • Visual Indication Nonindicating
  • Speed Time Delay
  • Body Style Cylindrical
  • Fits Fuse Block Style Rejection
  • Interrupt Rating 200kA at 600VAC, 20kA at 250VDC
  • Fuse Size 5-1/2" L x 1-1/16" dia.
  • Length 5-1/2"
  • Diameter 1-1/16"
  • Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
  • Equivalent Series ECSR, FLSR, FRS-R, TRS-R
  • Compatible Fuse Block Series 1BR, R600
  • Body Material Fiberglass
  • Element Dual
  • Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products