ST
BUSSMANN

Finger-Safe Fuse Block, Fits Fuse Type Class CC, Fuse UL Class CC, 0 to 30A, Number of Poles 3

  • Item # 4CX77
  • My Part #
  • Mfr. Model # OPM-1038RSW
  • Catalog Page # 186
  • UNSPSC # 39121501
Finger-Safe Fuse Block,  Fits Fuse Type Class CC,  Fuse UL Class CC,  0 to 30A,  Number of Poles 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Fuses~Finger Safe Fuse Blocks


$195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These finger-safe fuse blocks house fuses for overcurrent protection and include a disconnect switch for manually opening and closing a circuit when changing fuses or performing maintenance on the circuit. Also called compact circuit protectors (CCP), they are 2/3 the size of a typical fused switch holder to save space in industrial control panels, machinery electrical panels, and HVAC equipment. They're installed on main, branch, or supplementary (backup) circuits depending on the fuse type. These fusible disconnect switch blocks mount on a 35mm DIN rail and have a visual indicator to make it easier to identify blown fuses for replacement.

Finger-safe fuse blocks are IP20-rated blocks that enclose fuses to protect against accidental contact with live wires, clips, and terminals. They provide touch-safe operation without requiring a separate cover and are more compact than open fuse blocks to save installation space. These fuse blocks allow tool-free fuse changes to speed replacement of blown fuses.

View More

Technical Specs

  • Item Finger-Safe Fuse Block
  • Fits Fuse Type Class CC
  • Fuse UL Class CC
  • Amp Range 0 to 30A
  • Number of Poles 3
  • Voltage Rating 600VAC/300VDC
  • For Fuse Size 1-1/2" L x 13/32" dia.
  • Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC
  • Series OPM-1038
  • Visual Indication Indicating
  • Fuse Block Style Rejection
  • Fuse Block Design Finger-Safe with Disconnect
  • Wire Range 18 to 8 AWG
  • Mounting Style DIN Rail; Panel
  • Body Material Thermoplastic
  • Connector Type Box Lug
  • Height 3.75"
  • Width 1.5"
  • Length 3.61"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms