Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EATON BUSSMANN

150A Fast Acting Melamine Fuse with 600VAC Voltage Rating; JJS Series

  • Item# 6F492
  • Mfr. Model# JJS-150
  • Catalog Page# 188
  • UNSPSC# 39121608
150A Fast Acting Melamine Fuse with 600VAC Voltage Rating; JJS Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small, space-saving design in this Class T fuse helps to provide a high degree of current limitation and component protection on short-circuits. The size also permits installation in panel boards and control centers for system upgrading when existing circuit breakers cannot safely interrupt larger available short-circuit currents. Use in electric heat circuits, load centers, disconnect switches, and meters.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 150A
  • Indicating / Nonindicating Nonindicating
  • Series JJS
  • Fuse Voltage Rating 600VAC
  • Fuse Speed Fast Acting
  • Class T
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Fuse Interrupt Rating 200kA at 600VAC
  • Length 3-1/4"
  • Diameter 7/8"
  • Functionally Equal To Littelfuse JLLS, Mersen/Ferraz Shawmut A6T
  • Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.