Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EATON BUSSMANN

6A Fast Acting Indicating Fuse; W Series

  • Item # 6F467
  • Mfr. Model # W-6
  • Catalog Page # 194
  • UNSPSC # 39121605
6A Fast Acting Indicating Fuse; W Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.53 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting plug fuse is designed for use in lighting, heating, and other circuits that do not contain electric motors. It features an Edison base size and will thread into standard fuse receptacles.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 6A
  • Series W
  • Indicating / Nonindicating Indicating
  • Fuse Voltage Rating 125VAC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Screw-In (Type W)
  • Fuse Interrupt Rating 10kA at 125VAC
  • Functionally Equal To Mersen/Ferraz Shawmut GW, Littelfuse WOO
  • Standards CE, UL 248-11 Guide JEFV, File E12112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.