Skip Content

ST
EATON BUSSMANN

7A Fast Acting Ceramic Fuse with 250VAC/125VDC Voltage Rating; ABC Series

  • Item # 6F045
  • My Part #
  • Mfr. Model # ABC-7-R
  • Catalog Page # 181
  • UNSPSC # 39121611
Fuse,7A,ABC,250VAC/125VDC,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.70 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered with a ceramic tube body and nickel-plated brass endcaps, this fuse helps to offer a fast-acting response for supplementary overcurrent protection.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 7A
  • Indicating / Nonindicating Nonindicating
  • Series ABC
  • Fuse Voltage Rating 250VAC/125VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Ceramic
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC/DC
  • Length 1-1/4"
  • Diameter 1/4"
  • Functionally Equal To Mersen/Ferraz Shawmut GAB, Littelfuse 314
  • Standards UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.