Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EATON BUSSMANN

8/10A Fast Acting Glass Fuse with 250VAC Voltage Rating; AGC Series

  • Item # 6F011
  • Mfr. Model # AGC-8/10-R
  • Catalog Page # 191
  • UNSPSC # 39121607
8/10A Fast Acting Glass Fuse with 250VAC Voltage Rating; AGC Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $10.28 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered with a glass body and nickel-plated brass endcaps, this fuse helps to provide fast-acting, for supplementary overcurrent protection where branch circuit or equivalent applications are not involved.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 8/10A
  • Indicating / Nonindicating Nonindicating
  • Series AGC
  • Fuse Voltage Rating 250VAC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Glass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 35A at 250VAC, 10kA at 125VAC
  • Length 1-1/4"
  • Diameter 1/4"
  • Functionally Equal To Bussmann MMB, Mersen/Ferraz Shawmut GGC, Littelfuse 311, 312
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.