Skip Content

ST
EATON BUSSMANN

50A Fast Acting Melamine Fuse with 300VAC/160VDC Voltage Rating; JJN Series

  • Item # 4XH20
  • My Part #
  • Mfr. Model # JJN-50
  • Catalog Page # 179
  • UNSPSC # 39121608
50A Fast Acting Melamine Fuse with 300VAC/160VDC Voltage Rating; JJN Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small, space-saving design in this Class T fuse helps to provide a high degree of current limitation and component protection on short-circuits. The size also permits installation in panel boards and control centers for system upgrading when existing circuit breakers cannot safely interrupt larger available short-circuit currents. Use in electric heat circuits, load centers, disconnect switches, and meters.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 50A
  • Indicating / Nonindicating Nonindicating
  • Series JJN
  • Fuse Voltage Rating 300VAC/160VDC
  • Fuse Speed Fast Acting
  • Class T
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Length 7/8"
  • Diameter 9/16"
  • Functionally Equal To Edison TJN, Bussmann JJN, Mersen/Ferraz Shawmut A3T
  • Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.