Skip Content

ST
BUSSMANN

Fuse, 10A, Class K5, NOS, 600VAC

  • Item# 4XH04
  • Mfr. Model# NOS-10
  • Catalog Page# 247
  • UNSPSC# 39121608
Fuse,10A,Class K5,NOS,600VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose fuse protects lighting, heating, and other circuits not subject to temporary surges and where available short-circuit currents are relatively low.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 10A
  • Renewable / Nonrenewable Nonrenewable
  • Indicating / Nonindicating Nonindicating
  • Series NOS
  • Fuse Voltage Rating 600VAC
  • Class K5
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Melamine
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 50kA at 600VAC
  • Length 5"
  • Diameter 13/16"
  • Functionally Equal To Mersen/Ferraz Shawmut OTS, Littelfuse NLS
  • Standards CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.