Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
EATON BUSSMANN

40mA Fast Acting Glass Fuse with 250VAC Voltage Rating; S500 Series

  • Item# 2ABW4
  • Mfr. Model# S500-40-R
  • Catalog Page# 192
  • UNSPSC# 39121608
40mA Fast Acting Glass Fuse with 250VAC Voltage Rating; S500 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $22.43 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse offers low breaking capacity. It features glass body construction with nickel-plated brass endcaps.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 40mA
  • Indicating / Nonindicating Indicating
  • Series S500
  • Fuse Voltage Rating 250VAC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Glass
  • Rejection / Nonrejection Nonrejection
  • Body Style Cylindrical
  • Fuse Interrupt Rating 35A at 250VAC
  • Length 20mm
  • Diameter 5mm
  • Functionally Equal To Bussmann GDB, Mersen/Ferraz Shawmut GSB, Littelfuse 217
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.