Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EATON BUSSMANN

600A Fast Acting Paper Fuse with 48VDC Voltage Rating; ALS Series

  • Item # 1EW69
  • Mfr. Model # ALS-600
  • Catalog Page # 194
  • UNSPSC # 39121607
600A Fast Acting Paper Fuse with 48VDC Voltage Rating; ALS Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Forklift Limiter Fuses

Product Details

This is a nonrenewable, stud-mount, 1-time fuse.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 600A
  • Indicating / Nonindicating Nonindicating
  • Series ALS
  • Fuse Voltage Rating 48VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Paper
  • Rejection / Nonrejection Nonrejection
  • Body Style Bolt-On
  • Length 4-1/4"
  • Diameter 1-19/32"
  • Standards UL Recognized, JFHR2, E56412
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms