Skip Content

C3
EATON BUSSMANN

175A Fast Acting Glass/Melamine Fuse with 32VAC/80VDC Voltage Rating; ANL Series

  • Item # 1DC55
  • My Part #
  • Mfr. Model # ANL-175
  • Catalog Page # 194
  • UNSPSC # 39121606
Fuse,175A,ANL,32VAC/80VDC,Bolt-On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fast-acting fuse features glass body construction and a bolt-on body style.

View More

Technical Specs

  • Item Fuse
  • Fuse Amps 175A
  • Indicating / Nonindicating Indicating
  • Series ANL
  • Fuse Voltage Rating 32VAC/80VDC
  • Fuse Speed Fast Acting
  • Element Single
  • Body Material Glass/Melamine
  • Body Style Bolt-On
  • Fuse Interrupt Rating 6kA at 32VAC, 2.7kA at 80VDC
  • Length 3-3/16"
  • Diameter 7/8"
  • Standards UL Guide JFHR2, CSA Certification Class 1422-30, SAE J1171
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.